Learn More
BRAND™ Non-Sterile Microcentrifuge Tubes
Fits most common rotors and may be spun up to 30,000 RCF. Non-Sterile Microcentrifuge Tubes are highly translucent and free from flash, air bubbles, and streaks. Polypropylene flat snap caps form a tight, leak-free, easy-open seal. Tubes have a uniform wall thickness for consistent, repeatable results.
Brand: BRAND™ 780522
Code : A0
Additional Details : Weight : 0.01000kg
Description
Fits most common rotors and may be spun up to 30,000 RCF (g) (10,000 x g for 0.5mL; 20,000 x g for 1.5mL; 30,000 x g for 1.5mL and 2.0mL with lid closure at 20°C for 20 min).- Manufactured from virgin polypropylene
- Highly translucent tubes are free from flash, air bubbles, and streaks.
- Caps form a tight, leak-free seal that is easy to open, even when wearing gloves, and are flat with consistent thickness for trouble-free piercing.
- Tubes have uniform wall thickness for consistent, repeatable results.
- Subdivisions for approximate volume determination.
- Autoclavable at 120°C (2bar), according to DIN EN 285.
- Lid closure are certified endotoxin, DNA-, DNase-, and RNase-free.
- Colored tubes simplify sample identification
Specifications
Endotoxin, RNase-, ATP- and DNA-free | |
1.5 mL | |
Polypropylene | |
Non-sterile | |
20,000 RCF | |
Autoclavable (at 120°C) | |
Microcentrifuge Tube |
Blue | |
500/Pk. | |
Centrifuge | |
Polypropylene | |
Flat Snap Cap | |
Tube |