missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Pipet Tips, 0.5 to 20 μL

Designed for high-quality micro-pipettes and suitable for various applications. BRAND™ 0.5 to 20 μL pipette tips ensure precise and efficient pipetting. Tips are cleanroom-produced, free from contaminants, and environmentally friendly.

Brand:  BRAND™ 732024

25.37 GBP valid until 2024-12-31
Use promo code "21921" to get your promotional price.


 View more versions of this product

Product Code. 15114897

  • £43.40 / Pack of 1000
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Engineered to fit the Transferpette™ line of micropipettes
  • Compatibility tested with other micropipettors from various manufacturers
  • Manufactured and packaged under certified cleanroom conditions according to ISO 14644-1, Class 7 and 8
  • Made from high-quality, pure raw materials, free of DiHEMDA and oleamide
  • No use of mold release agents such as stearates and erucamide in the production process
  • Palletized BIO-CERT™ quality tips are guaranteed to be free from DNA, DNase, RNase, ATP, and endotoxins
  • Thin-walled for high translucency, easy ejection, and low waste
  • Graduations at 2 and 10 μL for quick volume checks
  • Available either in bulk packaging or convenient, ecological rack-and-stack formats
  • Racked tips are colorless and placed into grey-colored tip trays
  • TipBoxes are made of 100% PP and are fully recyclable
  • The TipRack refilling system reduces waste by more than 20% compared to the TipBox
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Life Science Quality
Non-filtered
Colorless
1.8 in.
DNase, RNase, ATP, and Endotoxin Free
Transferpette, and most models from Gilson, FINNPIPETTE, Eppendorf, and Sartorius
Narrow
Pipet Tips
Universal Fit
Polypropylene
2, 10 μL
0.5 to 20 μL
Non-sterile
Autoclavable
46 mm
Reverse pipetting, plate washing, working with multichannel pipettes
Bulk
Bulk, 1 bag of 1000
Limited-use
Yes
PCR Ready
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers