Learn More
BRAND™ Pipet Tips, 0.5 to 20 μL
Designed for high-quality micro-pipettes and suitable for various applications. BRAND™ 0.5 to 20 μL pipette tips ensure precise and efficient pipetting. Tips are cleanroom-produced, free from contaminants, and environmentally friendly.
Brand: BRAND™ 732304
Code : NEW
Additional Details : Weight : 0.41000kg
Description
- Engineered to fit the Transferpette™ line of micropipettes
- Compatibility tested with other micropipettors from various manufacturers
- Manufactured and packaged under certified cleanroom conditions according to ISO 14644-1, Class 7 and 8
- Made from high-quality, pure raw materials, free of DiHEMDA and oleamide
- No use of mold release agents such as stearates and erucamide in the production process
- Palletized BIO-CERT™ quality tips are guaranteed to be free from DNA, DNase, RNase, ATP, and endotoxins
- Thin-walled for high translucency, easy ejection, and low waste
- Graduations at 2 and 10 μL for quick volume checks
- Available either in bulk packaging or convenient, ecological rack-and-stack formats
- Racked tips are colorless and placed into grey-colored tip trays
- TipBoxes are made of 100% PP and are fully recyclable
- The TipRack refilling system reduces waste by more than 20% compared to the TipBox
Specifications
0.5 to 20 μL | |
Colorless | |
DNase, RNase, ATP, and Endotoxin Free | |
Low Retention, Narrow | |
Yes | |
2, 10μL |
Non-sterile | |
Autoclavable | |
Rack | |
TipBox, 5 boxes, 96 each | |
Polypropylene |