missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ QuikSip™ Bottletop Aspirator
Shop All Brand Products
Click to view available options
:
Bottletop Aspirator
Description
- Does not require external vacuum source, which allows it to be easily transported
- Each plunger stroke powers up to 25mL of aspiration
- Unique thumb-operated controller is compatible with disposable pipette tips, micropipettes and glass Pasteur pipettes
- All wetted parts are autoclavable and sterile piston/cylinders are available for use in sterile applications
- 45mm thread, with adapters included for 33mm and S40 bottles
- Other thread adapters available
- Collection tube not included
Specifications
Specifications
| Product Type | Bottletop Aspirator |
| Autoclavable | Autoclavable |
| Volume (Metric) | 25 mL |
| Includes | QuikSip™ controller with 200cm of silicone tubing, spare piston/cylinder cartridge, 45/33mm and 45/38mm thread polypropylene adapters, operating manual |
| Temperature (English) | 59°F to 104°F |
| Temperature (Metric) | 15°C to 40°C |
| Volume (English) | 0.84 oz. |
| Warranty | 1 Year |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction