missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Transferpettor™ Pipetters
Shop All Brand Products
Click to view available options
Volume (Metric):
500 μL
1000 μL
5 mL
10 mL
Color:
Green
Orange
Red
Yellow
Increments:
1μL
0.01mL
10μL
Unit Size:
Each
Description
Includes
One tip and one seal; replacement seals and tips are available.
Handle difficult-to-pipet media such as viscous, foaming, or high vapor pressure liquids with precision and accuracy. Liquids must be compatible with polypropylene and high-density polyethylene.Four color-coded models cover range from 100μL to 10mL.
- Tightly fitted piston with seal is in direct contact with the aspirated liquid so results are reproducible
- Walls are wiped clean to the last drop, and tips can be used repeatedly
- Accuracy: ≤±0.5%
- Reproducibility: ≤0.2%
- Maximum Vapor Pressure: 500 millibar
- Maximum Viscosity: 20,000 cSt (mm2/sec)
- Maximum Density: 13.6 g/cm3
Specifications
Specifications
| Accuracy | ≤±0.5% |
| Compatible Tips | Transferpettor Tips, 1000-5000 μL |
| Autoclavable | Not Autoclavable |
| Color | Red |
| Number of Channels | 1 |
| Type | Positive Displacement Pipette |
| Volume (Metric) | 5 mL |
| For Use With (Application) | Liquids such as concentrated protein solutions, Oils, Fats, Resins, Glycerin high vapor pressure media, such as Alcohol, Acetone and Hydrocarbons |
| Includes | One tip and one seal |
| Increments | 10μL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction