Learn More
BRAND™ UV-Cuvette Disposable Cuvets
Fits most spectrophotometers without adapters.
Brand: BRAND™ 759210
266.03 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 03
Additional Details : Weight : 1.05750kg
Description
BrandTech™ BRAND™ UV-Cuvette Disposable Cuvets provide transparency from 230 to 900nm and eliminate cleaning and risk of cross-contamination. Ideal for DNA, RNA and protein analysis. Compatible with with most polar organic solvents, acids, and bases.
Advanced cuvet design includes recessed windows to protect against scratching in the optical pathway.
- Disposable; cleaning and cross-contamination risk are eliminated
- Ideal for DNA, RNA, and protein analysis
- Chemical resistant; can be used with most polar organic solvents, acids, and bases
- Also compatible with acetone, butanone, DMF, and concentrated hydrochloric acid
- Grouped by manufacturing mold cavity to ensure lowest variation in extinction coefficient
- Fits most spectrophotometers without adapters
Ultramicro size
- Available with 8.5 and 15mm window heights (Z-dimension)
- May be used with sample volumes as small as 70μL
- Can be fitted with plug seal caps (sold separately) for sample storage
- Available individually wrapped, DNA-, RNase-free
- For sample volumes between 1.5 and 3.0mL
- Available individually wrapped, DNA-, RNase-free
- Holds 2.5 to 4.5mL
Specifications
Cuvette | |
70 to 850 μL | |
500 Pack | |
230 to 900 nm | |
Spectrophotometers and Photometers | |
DNA, RNA, Protein Analysis, Molecular Biology |
Yes | |
Plastic | |
10 mm | |
8.5 mm | |
2 mm |