missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ Class A PMP Volumetric Flasks with NS Stoppers

These Class A Volumetric Flasks with NS Stoppers, calibrated “to contain”, are an excellent break-resistant alternative to glass in the laboratory.

Brand:  BrandTech™ 67404

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11308553

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Meet Class A tolerances per DIN EN ISO 1042
  • Manufactured from crystal-clear polymethylpentene
  • Supplied certificate includes mean test value and lot (lot and year imprinted on product)
  • Thermal stress up to 121°C (autoclaving) does not cause permanent exceeding of the tolerance limits
  • However, to preserve markings, cleaning at no higher than 60°C is recommended
  • Available in a range of capacities and stopper sizes
Specifications

Specifications

Calibrated “to contain” per DIN EN ISO 1042
Translucent
PMP
Imprinted lot number, batch certificate
121°C max.
Autoclavable
Polypropylene
250 mL
235 mm
19/26
0.15 mL
NS Stopper
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers