missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Flexible Discharge Tubes for Dispensette™ III Bottle-Top Dispensers
Enhances the suitability of Dispensette dispensers for various applications.
Brand: BRAND™ 707915
Code : 03
Additional Details : Weight : 0.01000kg
Description
- For serial dispensing such as scintillation cocktail, the flexible discharge tube preserves all important safety innovations
- PTFE material
- Fine tip
Order Info
Not for use with the Dispensette HF or dispensers from other manufacturers.
Specifications
Discharge Tube | |
Serial dispensing such as scintillation cocktail, the flexible discharge tube preserves all important safety innovations | |
Integrated valve | |
3.54 in. |
PTFE | |
0.5, 1, 2, 5, 10mL Dispensette™ III bottletop dispenser | |
Fine Tip | |
90 mm |