missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ inertGrade™ 96-Well, Non-Binding, Flat-Bottom Microplate
Color:White, Clear Bottom; Sterility:Sterile; Lid:With Lid
Brand: BRAND™ 781910
907.35 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : 03
Additional Details : Weight : 3.62000kg
Description
- Hydrogel technology optimizes the surface characteristics to suppress interactions of cells or protein with the polystyrene plastic.
- Polystyrene construction
- Sterile
- 96 wells
- Flat or Round Bottom
- Black, White or Clear
- Includes lid
Specifications
Standard | |
8 x 12 | |
Polystyrene | |
Sterile | |
Flat Bottom (F-well) |
With Lid | |
White, Clear Bottom | |
96 | |
Non-binding | |
1/Pk. |