Learn More
BRAND™ Macro Pipet Controller
Alle ansehen Brand ProdukteBeschreibung
Firmly holds and fills all volumetric and serologic pipets from 0.10 to 200mL. BrandTech™ Macro Pipet Controller provides better airflow for effortless bellows compression. A single pipetting lever controls filling, meniscus setting, and discharge. Built-in, replaceable 3μm hydrophobic filter (spare included) limits over-aspiration of liquids into the valve system. Autoclavable at 121°C.
Ergonomic pipette controller features a unique valve system that provides better airflow for effortless bellows compression.
- Firmly holds and fills all volumetric and serologic pipets from 0.10 to 200mL
- A single pipetting lever controls filling, meniscus setting, and discharge
- Convenient blow-out bulb above the lever permits accurate dispensing from blow-out pipets
- Easy-to-use controls and light weight (106g) reduces stress of repetitive pipetting
- Built-in, replaceable 3μm hydrophobic filter (spare included) limits over-aspiration of liquids into the valve system
- Silicone pipet adapter is replaceable
- Entire instrument is autoclavable at 121°C for 20 minutes
Bestellinformation
- Choice of four colors
- Drain times suitable for Class A glassware
Spezifikation
Spezifikation
| Adjustable Tip Spacing | No |
| Autoclavable | Autoclavable |
| Color | Gray |
| Disposable | Reusable |
| For Use With | Serologic Pipette |
| Grip Type | Bulb |
| Material | Polypropylene, Silicone Rubber |
| Number of Channels | 1 |
| Sterility | Non-sterile |
| Type | Pipet Controller |
| Mehr anzeigen |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.