missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ Polypropylene Funnels

BrandTech polypropylene funnels with its steep 60° angle, encourages swift and rapid transfers.

Brand:  BrandTech™ 40894

11.89 GBP valid until 2024-12-31
Use promo code "23277" to get your promotional price.



Additional Details : Weight : 0.67000kg

 View more versions of this product

Product Code. 15702106

  • £12.50 / Pack of 24
Estimated Shipment: 12-08-2024
to see stock.
Add to basket

Description

Description

  • Made of transparent polypropylene
  • Molded volume markings
  • Looped handle for hanging
Specifications

Specifications

30 mm
1.5 mm
45 mm
Autoclavable
Yes
25 mm
125°C
45 mm
5 mL
Polypropylene
60°
Clear
Variety of laboratory applications
257°F
24 Pk.
Filtering Funnel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers