missing translation for 'onlineSavingsMsg'
Learn More
BRAND™ Transferpette™ S Single Channel Adjustable Pipet Product Code.: 10054052

BRAND™ Transferpette™ S Single Channel Adjustable Pipet

Codice prodotto. 10054052 Sfoglia Tutto Brand Prodotti
1000 to 10,000 μL, 1 to 10mL tip, 10μL, Performance certificate, operating manual, shelf mount, and three year warranty., Each
Click to view available options
Volume (Metric):
0.1 to 1 μL
0.1 to 2.5 μL
0.5 to 10 μL
10 to 100 μL
100 to 1000 μL
1000 to 10,000 μL
2 to 20 μL
20 to 200 μL
5 to 50 μL
500 to 5000 μL
Compatible Tips:
0.1 to 20μL Nano-cap™ tip, 0.5 to 20μL ultra micro tip, 0.1 to 1μL Nano-cap™ tip, 0.5 to 10μL tip
0.1 to 20μL and 0.1 to 1μL Nano-cap™ tip
0.1 to 20μL, 0.5 to 20μL, 1 to 50μL, 0.5 - 10μL, and 1 to 20μL
0.5 to 5mL tip
1 to 10mL tip
2 to 200µL tip, 5 to 300µL tip, 2 to 20µL tip, 5 to 100µL tip
2 to 200μL tip, 5 to 300μL tip, 2 to 20μL tip, 5 to 100μL tip
2 to 200μL tip, 5 to 300μL tip, 2 to 20μL tip, 5 to 100μL tip, 5 to 200μL tip
50 to 1000μL tip, 50 to 1250μL tip, 50 to 1000μL tip
Increments:
0.001μL
0.002μL
0.01μL
0.02μL
0.05μL
0.1μL
0.2μL
1μL
5μL
10μL
Includes:
Performance certificate, operating manual, shelf mount, and three year warranty.
Dimensione della confezione:
Each
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Product Code. 10054052

Brand: BRAND™ 704784

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Includes

Shelf/rack mount, performance certificate, operating manual

Exhibits a high degree of accuracy, precision, maximum versatility, and reliable performance with Easy Calibration™ technology.Transferpette™ S Single Channel Adjustable Pipet offers simple one-handed operation with an adjustable brake to protect against accidental volume changes.

The Transferpette™ S Single Channel Adjustable Pipet offers robust yet lightweight construction, simple, one-handed operation, a high degree of accuracy and precision with Easy Calibration™ technology for long lasting reliability. The single channel model is available in fixed volume and digital models in volume ranges from 0.1μL to 10mL.

 

  • Centralized pipetting button with optimized stroke length
  • Adjustable brake to fix volume range
  • Visible four-digit volume display
  • Compatible with universal tips (0.1-1μL requires nano-cap tips)
  • Repeatedly autoclavable at 121°C/250°F(20min.)

 

Warranty

Three-year warranty

TRUSTED_SUSTAINABILITY

Specifica

Accuracy ±0.6%
Certifications/Compliance CE, IVD
Compatible Tips 1 to 10mL tip
Autoclavable Autoclavable
For Use With 1 to 10 mL Tip
Model D-10000
Number of Channels 1
Product Line Transferpette™ S
Type Singel Channel Pipette
Volume (Metric) 1000 to 10,000 μL
Display Digital
Finger Style Curved
For Use With (Application) Demanding laboratory applications
For Use With (Equipment) 1 to 10mL tip
Includes Performance certificate, operating manual, shelf mount, and three year warranty.
Increments 10μL
Warranty 3 Years
Vedi altri risultati Mostra meno risultati
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto
BRAND™ Transferpette™ S Single Channel Adjustable Pipet >

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato