missing translation for 'onlineSavingsMsg'
Learn More
BRAND™ Transferpette™ S Single Channel Adjustable Pipet Product Code.: 10218252

BRAND™ Transferpette™ S Single Channel Adjustable Pipet

Product Code. 10218252 Shop All Brand Products
10 to 100 μL, 2 to 200μL tip, 5 to 300μL tip, 2 to 20μL tip, 5 to 100μL tip, 0.1μL, Performance certificate, operating manual, shelf mount, and three year warranty., Each
Click to view available options
Volume (Metric):
0.1 to 1 μL
0.1 to 2.5 μL
0.5 to 10 μL
10 to 100 μL
100 to 1000 μL
1000 to 10,000 μL
2 to 20 μL
20 to 200 μL
5 to 50 μL
500 to 5000 μL
Compatible Tips:
0.1 to 20μL Nano-cap™ tip, 0.5 to 20μL ultra micro tip, 0.1 to 1μL Nano-cap™ tip, 0.5 to 10μL tip
0.1 to 20μL and 0.1 to 1μL Nano-cap™ tip
0.1 to 20μL, 0.5 to 20μL, 1 to 50μL, 0.5 - 10μL, and 1 to 20μL
0.5 to 5mL tip
1 to 10mL tip
2 to 200µL tip, 5 to 300µL tip, 2 to 20µL tip, 5 to 100µL tip
2 to 200μL tip, 5 to 300μL tip, 2 to 20μL tip, 5 to 100μL tip
2 to 200μL tip, 5 to 300μL tip, 2 to 20μL tip, 5 to 100μL tip, 5 to 200μL tip
50 to 1000μL tip, 50 to 1250μL tip, 50 to 1000μL tip
Increments:
0.001μL
0.002μL
0.01μL
0.02μL
0.05μL
0.1μL
0.2μL
1μL
5μL
10μL
Includes:
Performance certificate, operating manual, shelf mount, and three year warranty.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10218252

Brand: BRAND™ 704774

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Shelf/rack mount, performance certificate, operating manual

Exhibits a high degree of accuracy, precision, maximum versatility, and reliable performance with Easy Calibration™ technology.Transferpette™ S Single Channel Adjustable Pipet offers simple one-handed operation with an adjustable brake to protect against accidental volume changes.

The Transferpette™ S Single Channel Adjustable Pipet offers robust yet lightweight construction, simple, one-handed operation, a high degree of accuracy and precision with Easy Calibration™ technology for long lasting reliability. The single channel model is available in fixed volume and digital models in volume ranges from 0.1μL to 10mL.

 

  • Centralized pipetting button with optimized stroke length
  • Adjustable brake to fix volume range
  • Visible four-digit volume display
  • Compatible with universal tips (0.1-1μL requires nano-cap tips)
  • Repeatedly autoclavable at 121°C/250°F(20min.)

 

Warranty

Three-year warranty

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±0.6%
Certifications/Compliance CE, IVD
Compatible Tips 2 to 200μL tip, 5 to 300μL tip, 2 to 20μL tip, 5 to 100μL tip
Autoclavable Autoclavable
For Use With 2 μL to 200 μL Tip, 5 μL to 300 μL Tip, 2 μL to 20 μL Tip, 5 μL to 100 μL Tip
Model D-100
Number of Channels 1
Product Line Transferpette™ S
Type Singel Channel Pipette
Volume (Metric) 10 to 100 μL
Display Digital
Finger Style Curved
For Use With (Application) Demanding laboratory applications
For Use With (Equipment) 2 to 200μL tip, 5 to 300μL tip, 2 to 20μL tip, 5 to 100μL tip
Includes Performance certificate, operating manual, shelf mount, and three year warranty.
Increments 0.1μL
Warranty 3 Years
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Transferpette™ S Single Channel Adjustable Pipet >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.