missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Transferpette™ S Single Channel Adjustable Pipet
Shop All Brand Products
Click to view available options
Volume (Metric):
0.1 to 1 μL
0.1 to 2.5 μL
0.5 to 10 μL
10 to 100 μL
100 to 1000 μL
1000 to 10,000 μL
2 to 20 μL
20 to 200 μL
5 to 50 μL
500 to 5000 μL
Compatible Tips:
0.1 to 20μL Nano-cap™ tip, 0.5 to 20μL ultra micro tip, 0.1 to 1μL Nano-cap™ tip, 0.5 to 10μL tip
0.1 to 20μL and 0.1 to 1μL Nano-cap™ tip
0.1 to 20μL, 0.5 to 20μL, 1 to 50μL, 0.5 - 10μL, and 1 to 20μL
0.5 to 5mL tip
1 to 10mL tip
2 to 200µL tip, 5 to 300µL tip, 2 to 20µL tip, 5 to 100µL tip
2 to 200μL tip, 5 to 300μL tip, 2 to 20μL tip, 5 to 100μL tip
2 to 200μL tip, 5 to 300μL tip, 2 to 20μL tip, 5 to 100μL tip, 5 to 200μL tip
50 to 1000μL tip, 50 to 1250μL tip, 50 to 1000μL tip
Increments:
0.001μL
0.002μL
0.01μL
0.02μL
0.05μL
0.1μL
0.2μL
1μL
5μL
10μL
Includes:
Performance certificate, operating manual, shelf mount, and three year warranty.
Unit Size:
Each
Description
Includes
Shelf/rack mount, performance certificate, operating manual
The Transferpette™ S Single Channel Adjustable Pipet offers robust yet lightweight construction, simple, one-handed operation, a high degree of accuracy and precision with Easy Calibration™ technology for long lasting reliability. The single channel model is available in fixed volume and digital models in volume ranges from 0.1μL to 10mL.
- Centralized pipetting button with optimized stroke length
- Adjustable brake to fix volume range
- Visible four-digit volume display
- Compatible with universal tips (0.1-1μL requires nano-cap tips)
- Repeatedly autoclavable at 121°C/250°F(20min.)
Warranty
Three-year warranty
Specifications
Specifications
| Accuracy | ±0.6% |
| Certifications/Compliance | CE, IVD |
| Compatible Tips | 2 to 200μL tip, 5 to 300μL tip, 2 to 20μL tip, 5 to 100μL tip, 5 to 200μL tip |
| Autoclavable | Autoclavable |
| For Use With | 2 μL to 200 μL Tip, 5 μL to 300 μL Tip, 2 μL to 20 μL Tip, 5 μL to 100 μL Tip, 5 μL to 200 μL Tip |
| Model | D-200 |
| Number of Channels | 1 |
| Product Line | Transferpette™ S |
| Type | Singel Channel Pipette |
| Volume (Metric) | 20 to 200 μL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Transferpette™ S Single Channel Adjustable Pipet >
Spot an opportunity for improvement?Share a Content Correction
