missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Transferpettor™ Pipet Tips
Reusable Positive Displacement Pipet Tips
£30.95 - £79.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Polypropylene |
For Use With (Equipment) | Transferpette™ |
Product Code | Brand | Volume (Metric) | Length (English) | Length (Metric) | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Length (English) | Length (Metric) | Color | Price | Quantity & Availability | |||
10673191
|
BRAND™
702858 |
1 to 5 mL | 6.2 in. | 16 cm | Red |
£74.65
Pack of 10 |
In Stock
Log in to see stock. |
|||
10393481
|
BRAND™
702852 |
100 to 500 μL | 6.2 in. | 16 cm | Green |
£34.35
Pack of 10 |
In Stock
Log in to see stock. |
|||
10139900
|
BRAND™
702854 |
200 to 1000 μL | 6.14 in. | 15.6 cm | Yellow |
£30.95
Pack of 10 |
In Stock
Log in to see stock. |
|||
10018790
|
BRAND™
702860 |
2 to 10 mL | 6.14 in. | 15.6 cm | Orange |
£79.00
Pack of 10 |
In Stock
Log in to see stock. |
|||
Description
- Reusable polypropylene tips
- For BRAND Transferpettor positive displacement pipetters
Specifications
Autoclavable | |
Polypropylene | |
Transferpette™ |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Transferpettor™ Pipet Tips