missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Absolute Pressure Vacuum Gauges
Shop All Vacuubrand Products
Click to view available options
Dimensions (L x W x H):
2.5 x 4.5 x 4.5 in. (6.3 x 11.5 x 11.5 cm)
5.4 x 4.8 x 4.5 in. (13.8 x 12.4 x 11.5 cm)
Includes:
9V Lithium battery with adjustable sleep timer, gauge, mounting rod, operating manual
Gauge, mounting rod, operating manual
Pressure Range:
Upper measuring limit:1080mbar / 810 torr; Lower measuring limit: 1 mbar / 1 torr
Upper measuring limit:1080mbar/810 torr; Lower measuring limit: 0.1 mbar/0.1 torr
Unit Size:
Each
Description
Includes
Gauge, mounting rod, operating manual
Displays combine digital indication for precision and analog indication for trending.
- User-selectable units: torr, mbar, or hectoPascal (hPa)
- All models can be calibrated for ISO 9000/GLP compliance
- With capacitive transducers for gas-independent measuring
- Transducers are made of alumina ceramic with outstanding corrosion resistance and superior long-term stability
- DVR2 operates on included 9V lithium battery with adjustable sleep timer, and is suitable for central vacuum systems, diaphragm vacuum pumps, and aspirators
- DVR2 dimensions: 2.5L x 4.5W x 4.5 in.H (6.5 x 11.5 x 11.5cm)
- DCP3000 + VSK3000 plugs into a standard 115V wall outlet, measures to 0.1 torr/mbar/hPa, and has an RS-232 output
Order Info
DCP3000 units can be fitted with additional gauge heads for monitoring multiple applications, or increasing accuracy across the atmosphere to 10-3 range. Ask your Fisher Scientific™ representative fro orderign information.
Warranty
One year
Specifications
Specifications
| Certifications/Compliance | CE |
| Dimensions (L x W x H) | 2.5 x 4.5 x 4.5 in. (6.3 x 11.5 x 11.5 cm) |
| For Use With (Application) | General purpose lab applications |
| For Use With (Equipment) | Vacuum systems, diaphragm vacuum pumps and aspirators |
| Height (English) | 4.5 in. |
| Height (Metric) | 11.5 cm |
| Includes | 9V Lithium battery with adjustable sleep timer, gauge, mounting rod, operating manual |
| Length (English) | 2.5 in. |
| Length (Metric) | 6.3 cm |
| Operating Temperature (Metric) | -10°C to +40°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction