missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Pump Oil
Replacement oil for BrandTech Vacuubrand Rotary Vane and Chemistry-Hybrid Vacuum Pumps
Brand: VACUUBRAND™ 20687010
31.02 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 0.87000kg
Description
- Low vapor pressure even at high temperatures
- Low oil backflow
- Resistant to aging, break-down
- Minimum oxidation
- Hygroscopic
- Contains alkaline water to prevet corrosion
- Flashpoint: 264°C
- Viscosity at 40°C: 94mm2/sec
- Density at 20°C: 0.87g/cm
Specifications
1 L | |
Rotary vane vacuum pump | |
<1 x 10-3 mbar |