Learn More
VACUUBRAND™ Rubber Vacuum Tubing
Works with Vacuubrand™ diaphragm and other pumps with 10mm or 3/8 in. hose barbs. Vacuubrand™ Rubber Vacuum Tubing DN 8mm is also available.
Brand: VACUUBRAND™ 20686001M3
29.88 GBP valid until 2024-08-02
Use promo code "21702" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.21600kg
Description
- Size: DN 8mm
- One meter length
Specifications
Autoclavable | |
8 mm | |
Diaphragm, other pumps with 10mm or 0.375 in. hose barbs |
0.314 in. | |
1 m | |
Nude |