missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ VACUUBUS™ Vacuum Controls and Gauges Extension Cable
Shop All Vacuubrand Products
Click to view available options
Overall Length (Metric):
200 cm
Unit Size:
Each
Description
- Length: 2m
Specifications
Specifications
| For Use With | CVC3000 and DCP3000 + VSK3000 vacuum controls and gauges |
| Overall Length (English) | 78.74 in. |
| Overall Length (Metric) | 200 cm |
| Type | Extension Cable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction