missing translation for 'onlineSavingsMsg'
Learn More

Branson Ultrasonics™ MH Series Heated Ultrasonic Cleaning Bath

Product Code. 13443619
Click to view available options
Model:
M1800H-E
M3800H-E
M5800H-E
M8800H-E
Capacity (Metric):
1.9 L
5.7 L
9.5 L
20.8 L
Dimensions (D x W x H) Interior:
15 x 14 x 10 cm (6 x 5.5 x 4 in.)
29 x 15 x 15 cm (11.5 x 6 x 6 in.)
29 x 24 x 15 cm (11.5 x 9.5 x 6 in.)
49.5 x 29 x 15 cm (19.5 x 11.5 x 6 in.)
Voltage:
230/240 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13443619

Brand: Branson Ultrasonics™ CPX952337R

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Outfit your lab with an industry classic. Branson Ultrasonic Tabletop Cleaners offer rock-solid construction plus a hi-tech design and will provide you with years of reliable use.

Bransonic MH Series cleaners are known for offering a level of precision and reliability.

  • Sweep frequency eliminates standing waves and creates consistent cavitation throughout tank
  • 40 kHz rugged industrial transducers
  • Controls located above and behind cleaning tank in an easily accessible control tower panel, and raised above tank to avoid damage from cleaning solutions
  • Constant activity/power tracking: Automatically maintains ultrasonic power by adjusting for changes
  • in liquid level and temperature caused by light/heavy load
  • Convenient built-in pour drains featured on 0.5- and 0.75 gal. models
  • Tank drains with valves are incorporated on models 1.5-gallon and larger
  • Plastic body, chemical-resistant
  • Tank cover included

Specifications

Display None - Control Dial
Material Plastic
Timer 60 min.
Frequency 40 kHz
Voltage 230/240 V
Capacity (English) 1.5 gal.
Capacity (Metric) 5.7 L
Dimensions (D x W x H) Interior 29 x 15 x 15 cm (11.5 x 6 x 6 in.)
Includes Tank cover and drain
Model M3800H-E
Weight (English) 12 lb.
Weight (Metric) 5.4 kg
Warranty 2 Years
Plug Type CEE 7/7 (Continental European)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.