missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Branson Ultrasonics™ Bransonic™ Ultrasonic Cleaning Bath Accessory, Beakers
For use with Bransonic ultrasonic baths
£13.05 - £24.00
Specifications
Type | Beaker |
---|---|
For Use With (Equipment) | Ultrasonic Benchtop Cleaning Bath |
Product Code | Brand | Capacity (English) | Capacity (Metric) | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Capacity (Metric) | Material | Price | Quantity & Availability | |||
15318644
|
Branson Ultrasonics™
000-140-004 |
20.28 oz. | 600 mL | Glass |
£24.00
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||
15338644
|
Branson Ultrasonics™
000-140-001 |
8.4 oz. | 250 mL | Glass |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Suitable for all models
- Available in glass, stainless steel, or polypropylene
Specifications
Beaker | |
Ultrasonic Benchtop Cleaning Bath |