missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Branson Ultrasonics™ Microtips for 200 and 400 Watt Sonifiers
Designed to process samples contained in small diameter vessels at extremely high intensity
£369.00 - £628.00
Specifications
Material | Titanium |
---|---|
For Use With (Equipment) | 200 and 400 W Sonifier™ cell disruptor |
Alert:
Do not use in open air or at an output control setting greater than 7 on all Sonifier models as tips are easily breakable.
Product Code | Brand | Amplitude | Intensity | Tip Style | Volume Range (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Amplitude | Intensity | Tip Style | Volume Range (Metric) | Price | Quantity & Availability | ||
10042313
|
Branson Ultrasonics™
101-063-212 |
64 to 247 μm | Very high | Double-stepped | 0.1 to 10 mL |
£628.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10305073
|
Branson Ultrasonics™
101-148-070 |
59.5 to 247 μm | High | Tapered | 10 to 50 mL |
£408.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10201002
|
Branson Ultrasonics™
101-148-062 |
116 to 494 μm | Ultra high | Tapered | 0.25 to 10 mL |
£369.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Designed to process samples contained in small diameter vessels at extremely high intensity
Choose from double-stepped or tapered microtips
Double-stepped Microtips
- For red and white blood cells, tissue culture cells, HELA cells, and cells having a low-to-medium resistance to breakage
- Consist of a coupler and stepped tip; screw directly into converter
- Have a lower amplitude than tapered tips, but can reach into smaller dismeter vessels of greater depth
- Process solutions down to 0.5mL
- For processing spores, fungi, yeast, muscle and connective tissue
- Screw into standard 0.5 in. step horns with tapped ends
Specifications
Titanium | |
200 and 400 W Sonifier™ cell disruptor |