missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Brass Body Padlock
Corrosion resistant.
£44.60 - £75.60
Specifications
Product Type | Brass Padlock |
---|---|
Color | Brass |
Description | Brass Padlocks |
Material (Shackle) | Hardened Steel |
Quantity | 6 Pk. |
Product Code | Brand | Width (Metric) Shackle | No. of Pins | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) Shackle | No. of Pins | Price | Quantity & Availability | ||||
15683527
|
Brady™
805831 |
24.5 mm | 4 |
£47.60
Pack of 6 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
15693527
|
Brady™
805832 |
32.5 mm | 5 |
£56.00
Pack of 6 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
15603537
|
Brady™
805834 |
42 mm | 5 |
£75.60
Pack of 6 |
Estimated Shipment: 13-09-2024
Log in to see stock. |
||||
11741376
|
Brady™
805831 |
24.5 mm | 4 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11771376
|
Brady™
805834 |
42 mm | 5 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11751376
|
Brady™
805832 |
32.5 mm | 5 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Contains precision pin tumbler system
Specifications
Brass Padlock | |
Brass Padlocks | |
6 Pk. |
Brass | |
Hardened Steel |