missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gas Arc™ Brass Stainless Steel Gas Regulator
Cylinder pressure up to 300bar
Brand: Gas Arc™ 3960004170
This item is not returnable.
View return policy
Description
- Laboratory use, high purity
- Regulators to BS EN ISO 9001 and BS EN ISO 2503
- Two gauge single and multi stage
- Cylinder pressure up to 300bar
- Plated brass construction to meet laboratory requirements
- Tamper proof high flow safety relief valve
- Safety gauges to BS EN ISO 562
- Encapsulated valve design fitted with 316L sintered stainless steel filter
- Outlet connection: 1/4 inch NPT female
- 316L stainless steel diaphragm
- 316L stainless steel cased nickel plated cylinder contents and outlet pressure gauges (vacuum facility on outlet pressure gauge)
Specifications
Two gauge single stage | |
Stainless Steel | |
Stainless Steel | |
This essential for specialty gas control applications throughout laboratory, research and development, analytical facilities and many industries. | |
Oxygen/Inert Gas Arc | |
300 bar | |
Single | |
NPT Female | |
0 to 10 bar | |
316 L |
300 bar | |
Gas Regulator | |
Tamper proof high flow | |
Cylinder | |
Two | |
Brass, Stainless Steel | |
-20°C to +60°C | |
20 bar | |
Tamper proof high flow safety | |
316 L |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction