missing translation for 'onlineSavingsMsg'
Learn More

Gas Arc™ Brass Stainless Steel Gas Regulator

Cylinder pressure up to 300bar

Brand:  Gas Arc™ 3960003081

Code : 04

Additional Details : Weight : 1.00000kg

Product Code. 12960810

  • £340.00 / Each
Estimated Shipment: 16-10-2024
to see stock.

Description

Description

  • Laboratory use, high purity
  • Regulators to BS EN ISO 9001 and BS EN ISO 2503
  • Two gauge single and multi stage
  • Cylinder pressure up to 300bar
  • Plated brass construction to meet laboratory requirements
  • Tamper proof high flow safety relief valve
  • Safety gauges to BS EN ISO 562
  • Encapsulated valve design fitted with 316L sintered stainless steel filter
  • Outlet connection: 1/4 inch NPT female
  • 316L stainless steel diaphragm
  • 316L stainless steel cased nickel plated cylinder contents and outlet pressure gauges (vacuum facility on outlet pressure gauge)
Specifications

Specifications

Two gauge single stage
Stainless Steel
Stainless Steel
This essential for specialty gas control applications throughout laboratory, research and development, analytical facilities and many industries.
Fuel Gas Arc
300 bar
Single
NPT Female
0 to 10 bar
316 L
300 bar
Gas Regulator
Tamper proof high flow
Cylinder
Two
Brass, Stainless Steel
-20°C to +60°C
20 bar
Tamper proof high flow safety
316 L
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers