missing translation for 'onlineSavingsMsg'
Learn More

Gas Arc™ Brass Stainless Steel Gas Regulator

Product Code. 12910810
Encompass
Click to view available options
Connection Type:
Two gauge single stage
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12910810

Brand: Gas Arc™ 3960004163

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Cylinder pressure up to 300bar

  • Laboratory use, high purity
  • Regulators to BS EN ISO 9001 and BS EN ISO 2503
  • Two gauge single and multi stage
  • Cylinder pressure up to 300bar
  • Plated brass construction to meet laboratory requirements
  • Tamper proof high flow safety relief valve
  • Safety gauges to BS EN ISO 562
  • Encapsulated valve design fitted with 316L sintered stainless steel filter
  • Outlet connection: 1/4 inch NPT female
  • 316L stainless steel diaphragm
  • 316L stainless steel cased nickel plated cylinder contents and outlet pressure gauges (vacuum facility on outlet pressure gauge)

Specifications

Connection Type Two gauge single stage
Delivery Pressure 300 bar
Diaphragm Material Stainless Steel
Type Gas Regulator
Filter Material Stainless Steel
Flow Capacity Tamper proof high flow
For Use With (Application) This essential for specialty gas control applications throughout laboratory, research and development, analytical facilities and many industries.
For Use With (Equipment) Cylinder
Gases Measured Oxygen/Inert Gas Arc
Gauge Two
Gauge Pressure (Metric) 300 bar
Material Brass, Stainless Steel
No. of Stages Single
Operating Temperature Range (Metric) -20°C to +60°C
Port Type NPT Female
Pressure Range (Inlet) 20 bar
Pressure Range (Outlet) 0 to 10 bar
Relief Valve Tamper proof high flow safety
Diameter (Metric) Diaphragm 316 L
Diameter (Metric) Gauge 316 L
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.