missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Brass Straight Compression Bulkhead Union

Offers very good chemical resistance. Ideal when working with any rigid tubing, including tubing made from fluoropolymers, other rigid plastics and metals

£24.25 - £27.55

Specifications

Autoclavable Not Autoclavable
Material Brass
Min. Operating Temperature (English) -85°F
Min. Operating Temperature (Metric) -65°C
Maximum Pressure 400 psi
View More Specs

Products 2
Product Code Brand Tubing Size Price Quantity & Availability  
Product Code Brand Tubing Size Price Quantity & Availability  
11825443
View Documents
Cole-Parmer™
31412-13
1/4 in.
£24.25
Each
Estimated Shipment: 24-12-2024
to see stock.
Add to basket
 
11835443
View Documents
Cole-Parmer™
31412-14
3/8 in.
£27.55
Each
Estimated Shipment: 24-12-2024
to see stock.
Add to basket
 
Description

Description

  • Very good chemical resistance.
  • Compression fittings work well with rigid tubing such as PTFE or polypropylene.
  • A compression fitting has a nut that compresses rigid tubing against fitting body for high-pressure applications.
  • Compression connector family is ideal when working with rigid tubing.
  • When selecting your fittings, consider your tubing type, material compatibility and temperature and pressure conditions.
Specifications

Specifications

Not Autoclavable
-85°F
400 psi
250°C
Brass
-65°C
482°F
Videos
SDS
Documents

Documents

Product Certifications