missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Breaksafe™ Lab Thermometer with Calibration
Breaksafe™ PVC coated lab thermometer complete with traceable calibration.
£124.00 - £169.25
Specifications
Immersion Type | Partial Immersion |
---|---|
Length (Metric) | 20.5 cm |
Material | Glass |
Thermometer Fill | Green Spirit |
Max. Temperature (English) | 230°F |
Product Code | Brand | Calibration Points | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Calibration Points | Price | Quantity & Availability | |||||
17823028
|
Brannan™
44/425/0 + 49/101/0 |
0°C, 50°C, 90°C |
£124.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17843108
|
Brannan™
44/425/0 + 49/503/0 |
0°C, 50°C, 100°C |
£169.25
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- The breaksafe™ PVC coated range of laboratory thermometers offers a low cost alternative to the (FEP) coated thermometers whilst still offering a high level of thermometer protection
- 76 mm immersion
- 1.0°C divisions
- Temperature range: -10 to 110°C
- Safe non-mercury filling
- Supplied with calibration certificate
- Non-roll end cap
- Supplied as standard in protective individual, resealable telescopic tube
- Made in UK
Specifications
Partial Immersion | |
Glass | |
230°F | |
14°F | |
14°F to 230°F | |
76 mm |
20.5 cm | |
Green Spirit | |
110°C | |
-10°C | |
-10°C to +110°C | |
1.2 cm |