missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Leica Microsystems DM500 Brightfield Microscope
Ideal tool to make teaching entry-level college life science courses easy and fun for instructor and student. DM500 Brightfield Microscope has plug-and-play capability.
Brand: Leica Microsystems 1050DM5004
This item is not returnable.
View return policy
Description
All systems include XY mechanical stage, coarse/fine focus, dust cover, immersion oil, and user manual.- The ideal choice for advanced college and university life science courses and professional training in medical, veterinary and dental schools
- EZStore™ design with integrated handle and cord wrap allows easy carrying, easy lifting and protection against microscope component damage
- The DM750 range feature LED illumination, eliminating the nuisance and expense of replacing bulbs
- Includes auto-off function that powers down the lighting after 2hr of unuse
- The optical system uses the same platform as Leica research grade microscopes
- Rackless stage system means there is no rack and pinion mechanism protruding from the side of the stage - preventing minor scratches or grazes to the skin or gloves
- Ultra hard wearing stage surface
- All systems include XY mechanical stage, course/fine focus, 4 position nosepiece, auto-off, two eyepieces 10x/20 (one fixed, one adjustable) dust cover and immersion oil
Specifications
Prefocused, precentered Abbe condenser | |
LED | |
DM5004 | |
Brightfield Microscope | |
220/240 V 50/60 Hz |
Trinocular, High Eyepoint, 30 mm diameter, additional options available | |
100X | |
Brightfield, Hi Plan, Infinity Optics | |
219 x 282 x 428 mm (standard configuration) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Leica Microsystems DM500 Brightfield Microscope > Model: DM5004
Spot an opportunity for improvement?Share a Content Correction