missing translation for 'onlineSavingsMsg'
Learn More

Leica Microsystems Brightfield Microscope with Trinocular Tube

Ideal for making life science university courses easy and fun for both instructor and student

Brand:  Leica Microsystems 1050DM5005


Code : 50

Additional Details : Weight : 5.00000kg

Product Code. 12827975

  • £6499.13 / Each
Estimated Shipment: 06-09-2024
to see stock.
Add to basket

Description

Description

All systems include XY mechanical stage, coarse/fine focus, dust cover, immersion oil and user manual.
The ideal tool for making life science university courses easy and fun for both instructor and student
  • The pre-focused, pre-centred condenser and the EZTube™ preset dioptre eyepieces prevent incorrect adjustments and provide more time for hands-on teaching
  • EZStore™ design with integrated handle and cord wrap allows easy carrying and lifting, and protection against microscope component damage
  • Features LED illumination, eliminating the nuisance and expense of replacing bulbs
  • The optical system uses the same platform as Leica research grade microscopes
  • 'Rackless' stage system means there is no rack and pinion mechanism protruding from the side of the stage - this prevents minor scratches or grazes to the skin, or the tearing of gloves
Specifications

Specifications

Prefocused, precentered Abbe condenser
LED
DM5005
Brightfield Microscope
219 x 282 x 428 mm (standard configuration)
Trinocular, High Eyepoint, 30 mm diameter, additional options available
10X, 20X, 40X, 100X
Brightfield, Phase Contrast, Infinity Optics
Ideal tool for making life science university courses easy and fun for both instructor and student
220/240 V 50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers