missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brij™ 30, Thermo Scientific Chemicals
Click to view available options
Quantity:
500 g
2.5 kg
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Color | Colorless to Yellow |
Acid Value | 2mg KOH/g max. |
Physical Form | Liquid |
Melting Point | 14.0°C |
Density | 0.9500g/mL |
Quantity | 500 g |
Flash Point | >149°C |
Hydroxyl Value | 145 to 165mg KOH/g |
Infrared Spectrum | Authentic |
Packaging | Glass bottle |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Safety and Handling

Product Identifier
- Brij]TS 30
- Danger
- Serious eye damage/eye irritation Category 1
- H318-Causes serious eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brij™ 30, Thermo Scientific Chemicals >
Spot an opportunity for improvement?Share a Content Correction