missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brij™ 30
Shop All Thermo Scientific Chemicals Products
missing translation for 'orderingAttributeHoverText'
Quantity:
500 g
2.5 kg
missing translation for 'unitSize'
2.5kg
500g
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Color | Colorless to Yellow |
| Acid Value | 2mg KOH/g max. |
| Physical Form | Liquid |
| Melting Point | 14.0°C |
| Density | 0.9500g/mL |
| Quantity | 500 g |
| Flash Point | >149°C |
| Hydroxyl Value | 145 to 165mg KOH/g |
| Infrared Spectrum | Authentic |
| Packaging | Glass bottle |
| Show More |
Safety and Handling
Product Identifier
- Brij]TS 30
- Danger
- Serious eye damage/eye irritation Category 1
- H318-Causes serious eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction