missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brij™ L23 PHARMA-PA-(MV), previous name Brij™ 35, Thermo Scientific Chemicals
Click to view available options
Quantity:
250 g
500 g
1 kg
5 kg
Packaging:
HDPE plastic bottle
Plastic drum
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Color | White |
Acid Value | 5mg KOH/g max. |
Physical Form | Waxy Pellets |
Boiling Point | >100.0°C |
Melting Point | 33.0°C to 40.0°C |
Quantity | 500 g |
Flash Point | >149°C |
Hydroxyl Value | 40 to 60mg KOH/g |
Infrared Spectrum | Authentic |
Packaging | HDPE plastic bottle |
Show More |
Safety and Handling
Product Identifier
- Brij]TS 35
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction