missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Brix Hydrometer with Thermometer (°F)

The Brix Hydrometer with °F Thermometer is calibrated to show the percentage of sucrose by weight at 68°F. The scale is based on the following: 1°Brix = 1% sucrose by weight at the specified temperature (68°F).

Brand:  VEE GEE 6601TS-1F

 View more versions of this product

Product Code. 17826493

  • £59.85 / Each
Estimated Shipment: 24-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Approx. Length: 370 mm
  • Thermometer Range: 30 to 130°F
  • Thermometer Subdivision: 2°F
  • Thermometer Liquid Fill: Safety Blue
Specifications

Specifications

Brix Hydrometer
37 cm
-1°C to +54°C
20°C (68°F)
0.1°
0 to 12°
136 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers