missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bromate solution for Ion Chromatography 1g/L H2O matrix, Fisher chemical™

missing translation for 'orderingAttributeHoverText'
Quantity:
100 mL
250 mL
500 mL
Packaging:
Bottle
Specifications
Specifications
Packaging | Bottle |
Quantity | 100 mL |
Physical Form | Liquid |
Concentration | 1 g/L |
Type | Single-component Standard Solution |
Solvent or Matrix | H2O |
Chemical Name or Material | Bromate |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1019958 | Certificate of Analysis | 04/03/2025 | A 007 100 |
1004848 | Certificate of Analysis | 03/03/2025 | A 007 100 |
1026482 | Certificate of Analysis | 03/03/2025 | A 007 100 |
1053051 | Certificate of Analysis | 03/03/2025 | A 007 100 |
1052718 | Certificate of Analysis | 03/03/2025 | A 007 100 |
Safety and Handling

Product Identifier
- Single-component Standard Solution for Ion chromatography. Bromate 1000mg/l in water (A 007)
- Danger
- Carcinogenicity Category 1B
- H350-May cause cancer.
- P201-Obtain special instructions before use.
- P202-Do not handle until all safety precautions have been read and understood.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- P405-Store locked up.
- P501-Dispose of contents/container to .
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bromate solution for Ion Chromatography 1g/L H2O matrix, Fisher chemical™ >
Spot an opportunity for improvement?Share a Content Correction