Learn More
Hirschmann™ Class A Amber Glass Volumetric Flasks with Poly Stopper
Allows for precise, safe liquid measurement and handling of light-sensitive materials in the laboratory. Hirschmann Instruments™ Class A Amber Glass Volumetric Flasks with Poly Stopper are manufactured from durable DURAN™ glass tubing.
Brand: Hirschmann™ 2640193
Code : A0
Additional Details : Weight : 1.00000kg
Description
- With NS ground and polyethylene stopper
- Acc. to DIN EN ISO 1042
- Corrosion-free and resistant to thermal shock
- Conformity certified, with dated batch identification
Specifications
DIN EN ISO 1042 | |
Brown | |
Borosilicate Glass, Duran Glass | |
±0.4 mL | |
±0.4 mL | |
A |
Polyethylene | |
1000 mL | |
300 mm | |
24/29 NS Standard Ground | |
Yes |