missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A Amber Glass Volumetric Flasks with Poly Stopper

Allows for precise, safe liquid measurement and handling of light-sensitive materials in the laboratory. Hirschmann Instruments™ Class A Amber Glass Volumetric Flasks with Poly Stopper are manufactured from durable DURAN™ glass tubing.

Brand:  Hirschmann™ 2640175

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 11726712

  • £68.85 / Pack of 2
Estimated Shipment: 01-08-2024
to see stock.
Add to basket

Description

Description

  • With NS ground and polyethylene stopper
  • Acc. to DIN EN ISO 1042
  • Corrosion-free and resistant to thermal shock
  • Conformity certified, with dated batch identification
Specifications

Specifications

DIN EN ISO 1042
Brown
Borosilicate Glass, Duran Glass
±0.06 mL
±0.06 mL
A
Polyethylene
50 mL
140 mm
12/21 NS Standard Ground
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers