Learn More
Micronova™ FlexBrush™ and Covers
These S and J-shaped nylon bristle brushes feature a flexible core that allows the user to shape the brush for custom applications, making them ideal for cleaning pipe exteriors, fittings and railings.
Brand: Micronova™ FB-12
Description
- Acme threaded end
- Not autoclavable
- Polyester Bristles
- Twisted Zinc
- Plastic Handle
Specifications
Brush | |
Medium/Stiff | |
Plastic | |
Bent | |
Not Autoclavable | |
Reusable | |
12 in. |
Polyester | |
No | |
Acme Thread | |
Non-sterile | |
White | |
Easily cleans overhead pipes, coving and deep |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
043929-000 | Certificate of Compliance | 15/08/2024 | FB-12 |
045264-000 | Certificate of Compliance | 13/08/2024 | FB-12 |
043023-000 | Certificate of Compliance | 30/04/2024 | FB-12 |
043197-000 | Certificate of Compliance | 17/04/2024 | FB-12 |
042707-000 | Certificate of Compliance | 10/04/2024 | FB-12 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.