missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ BS 718 : 1991 Density Hydrometer L50

For reporting the measured specific gravity of a liquid relative to water. Brannan™ BS 718 : 1991 Density Hydrometer L50 is aligned with ISO 387 and ISO 649 and is manufactured from soda glass, steel shot ballast and synthetic wax resin.

£39.95 - £48.50

Specifications

Type Density Hydrometer
Certifications/Compliance ISO 387 and ISO 649
Length (Metric) 330 mm
Diameter (Metric) Outside 23 to 27 mm (Bulb)
View More Specs

Products 5
Product Code Brand Specific Gravity Range For Use With (Application) Price Quantity & Availability  
Product Code Brand Specific Gravity Range For Use With (Application) Price Quantity & Availability  
15727847
View Documents
Brannan™
10/363/0
0.75 to 0.80 g/mL For low surface tension This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15737847
View Documents
Brannan™
10/364/0
0.80 to 0.85 g/mL For low surface tension This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15803240
View Documents
Brannan™
10/365/0
0.85 to 0.90 g/mL For low tension This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15813240
View Documents
Brannan™
10/373/0
1.25 to 1.30 g/mL For medium tension
£43.65
Each
Estimated Shipment: 04-04-2025
to see stock.
Add to basket
 
15823240
View Documents
Brannan™
10/374/0
1.30 to 1.35 g/mL For medium tension This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • BS 718 : 1991 is generally aligned with ISO 387 and ISO 649
  • Calibrated using the accepted units of grams per milliliter (g/mL)
  • Available for numerous specific gravity ranges
  • Available for both low and medium surface tension
  • Includes protective plastic tube
  • 330mm in length
Specifications

Specifications

Density Hydrometer
ISO 387 and ISO 649
330 mm
23 to 27 mm (Bulb)
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brannan™ BS 718 : 1991 Density Hydrometer L50

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.