missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ BS 718 Model Soda Glass Density Hydrometers

Shot loaded density hydrometers for a variety of surface tension ranges.

Brand:  Brannan™ 10/316/0

 View more versions of this product

Product Code. 12819197

  • £17.55 / Each
Estimated Shipment: 24-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Shot loaded density hydrometers for surface tension 0.700 to 0.750g/mL

  • Shot loaded
  • Length 190 mm
  • Scale subdivision 0.002
  • Accuracy ±0.002 g/mL
Specifications

Specifications

1 Ea.
0.002 g/mL
ISO 387, ISO 649
Steel Shot
1.400 to 1.450 g/mL
Density Hydrometer
0.002 g/mL
190 mm
Adjusted for medium surface tension
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.