missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ BS 718 Model Soda Glass Density Hydrometers

Shot loaded density hydrometers for a variety of surface tension ranges.

Brand:  Brannan™ 10/302/0

 View more versions of this product

Product Code. 12879177

This item is not returnable. View return policy

Description

Description

Shot loaded density hydrometers for surface tension 0.700 to 0.750g/mL

  • Shot loaded
  • Length 190 mm
  • Scale subdivision 0.002
  • Accuracy ±0.002 g/mL
Specifications

Specifications

1 Ea.
0.002 g/mL
ISO 387, ISO 649
Steel Shot
0.700 to 0.750 g/mL
Density Hydrometer
0.002 g/mL
190 mm
Adjusted for low surface tension
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers