missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ BS 718 M100 Density Hydrometers

For reporting the measured specific gravity of a liquid relative to water. Brannan™ BS 718 M100 Density Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.

Brand:  Brannan™ 10/402/0

Code : 33

Additional Details : Weight : 0.07200kg

 View more versions of this product

Product Code. 12879197

  • £21.57 / Each
Estimated Shipment: 09-08-2024
to see stock.
Add to basket

Description

Description

For reporting the measured specific gravity of a liquid relative to water. Brannan™ BS 718 M100 Density Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.

  • BS 718 : 1991 is generally aligned with ISO 387 and ISO 649
  • With a range span of 0.100g/mL
  • Available for numerous specific gravity ranges
  • Adjusted at 20°C
  • Includes protective plastic tube
  • Available for both low and medium surface tension
  • 250mm in length
  • Divided every 0.002g/mL
Specifications

Specifications

1Pack
0.002g/mL
ISO 387, ISO 649
Plastic protective tube
Adjusted for low surface tension
M100 Density Hydrometer
0.002 g/mL
250 mm
Steel Shot
0.800 to 0.900 g/mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers