Learn More
Brannan™ BS 718 M100 Density Hydrometers
For reporting the measured specific gravity of a liquid relative to water. Brannan™ BS 718 M100 Density Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.
Marque: Brannan™ 10/403/0
Code : 33
Informations supplémentaires : Weight : 0.03600kg
Description
For reporting the measured specific gravity of a liquid relative to water. Brannan™ BS 718 M100 Density Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.
- BS 718 : 1991 is generally aligned with ISO 387 and ISO 649
- With a range span of 0.100g/mL
- Available for numerous specific gravity ranges
- Adjusted at 20°C
- Includes protective plastic tube
- Available for both low and medium surface tension
- 250mm in length
- Divided every 0.002g/mL
Spécification
1Pack | |
0.002g/mL | |
ISO 387, ISO 649 | |
Plastic protective tube | |
Adjusted for low surface tension |
M100 Density Hydrometer | |
0.002 g/mL | |
250 mm | |
Steel Shot | |
0.900 to 1.000 g/mL |