missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ BS 718 M100 Density Hydrometers
For reporting the measured specific gravity of a liquid relative to water. Brannan™ BS 718 M100 Density Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.
£20.90 - £25.08
Specifications
Quantity | 1Pack |
---|---|
Type | M100 Density Hydrometer |
Accuracy | 0.002g/mL |
Increments | 0.002 g/mL |
Certifications/Compliance | ISO 387, ISO 649 |
Product Code | Brand | Specific Gravity Range | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Specific Gravity Range | Includes | Price | Quantity & Availability | ||||
12869197
|
Brannan™
10/401/0 |
0.700 to 0.800 g/mL | Plastic protective tube |
£20.90
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
12879197
|
Brannan™
10/402/0 |
0.800 to 0.900 g/mL | Plastic protective tube |
£21.57
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
12889197
|
Brannan™
10/403/0 |
0.900 to 1.000 g/mL | Plastic protective tube |
£21.57
Each |
In Stock
Log in to see stock. |
||||
12809207
|
Brannan™
10/405/0 |
1.100 to 1.200 g/mL | Plastic protective tube |
£25.08
Each |
In Stock
Log in to see stock. |
||||
12819207
|
Brannan™
10/406/0 |
1.200 to 1.300 g/mL | Plastic protective tube |
£21.57
Each |
In Stock
Log in to see stock. |
||||
Description
For reporting the measured specific gravity of a liquid relative to water. Brannan™ BS 718 M100 Density Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.
- BS 718 : 1991 is generally aligned with ISO 387 and ISO 649
- With a range span of 0.100g/mL
- Available for numerous specific gravity ranges
- Adjusted at 20°C
- Includes protective plastic tube
- Available for both low and medium surface tension
- 250mm in length
- Divided every 0.002g/mL
Specifications
1Pack | |
0.002g/mL | |
ISO 387, ISO 649 | |
Plastic protective tube |
M100 Density Hydrometer | |
0.002 g/mL | |
250 mm | |
Steel Shot |