missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ BS 718 M50 Density Hydrometers

Click to view available options
Specific Gravity Range:
0.95 to 1.00 g/mL
1.00 to 1.05 g/mL
1.05 to 1.10 g/mL
1.10 to 1.15 g/mL
1.15 to 1.20 g/mL
1.20 to 1.25 g/mL
1.25 to 1.30 g/mL
1.30 to 1.35 g/mL
1.35 to 1.40 g/mL
1.40 to 1.45 g/mL
For Use With (Application):
Adjusted for low surface tension
Adjusted for medium surface tension
Unit Size:
Each
Description
- BS 718 : 1991 is generally aligned with ISO 387 and ISO 649
- Calibrated using the accepted units of grams per milliliter (g/mL)
- Available for numerous specific gravity ranges
- Available for both low and medium surface tension
- Includes protective plastic tube
- 270mm in length
Spécification
Spécification
| Quantity | 1Pack |
| Type | M50 Density Hydrometer |
| Accuracy | 0.001g/mL |
| Increments | 0.001 g/mL |
| Certifications/Compliance | ISO 387, ISO 649 |
| Length (Metric) | 270 mm |
| Ballast Type | Steel Shot |
| For Use With (Application) | Adjusted for medium surface tension |
| Specific Gravity Range | 1.00 to 1.05 g/mL |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu