missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ BS 718 Model Soda Glass M50 SP Petroleum Density Hydrometers
Shot loaded petrolumn density hydrometers for surface tension 0.600 to 0.650g/mL
£20.70 - £31.30
Specifications
Quantity | 1Pack |
---|---|
Type | M50 SP Petroleum Density Hydrometer |
Accuracy | 0.001g/mL |
Increments | 0.001 g/mL |
Certifications/Compliance | ISO 387, ISO 649 |
Product Code | Brand | Specific Gravity Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Specific Gravity Range | Price | Quantity & Availability | |||||
12811478
|
Brannan™
10/451/0 |
0.650 to 0.700 g/mL | |||||||
12831478
|
Brannan™
10/453/0 |
0.750 to 0.800 g/mL | |||||||
12821478
|
Brannan™
10/452/0 |
0.700 to 0.750 g/mL | |||||||
12841478
|
Brannan™
10/454/0 |
0.800 to 0.850 g/mL | |||||||
12851478
|
Brannan™
10/455/0 |
0.850 to 0.900 g/mL |
£24.50
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||||
12861478
|
Brannan™
10/456/0 |
0.900 to 0.950 g/mL |
£22.50
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||||
12891478
|
Brannan™
10/459/0 |
1.050 to 1.100 g/mL |
£20.90
Each |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||||
Description
For surface tension 0.600 to 0.650g/mL Shot loaded, length 270mm, subdivisions 0.001g/mL, accuracy ±0.0006g/mL. Calibrated at 15°C.Specifications
1Pack | |
0.001g/mL | |
ISO 387, ISO 649 | |
Steel Shot |
M50 SP Petroleum Density Hydrometer | |
0.001 g/mL | |
270 mm | |
Petroleum industry and corresponds to IP 160 |