missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BSP31 Label Attachment System
Click to view available options
Unit Size:
Each
Description
Mechanically fastens an adhesive label to a tissue cassette before the tissue embedding process. This easy to use unit creates rivets on the label which prevent the label from detaching during the embedding process or during long term storage. When a cassette is inserted into the front of the unit, a clamp automatically grabs the cassette. In less than a minute, four small heat probes pierce through the label and front plastic of the cassette. Heat applied to the probes melts the cassette plastic and forms rivets on the label. When the unit retracts the probes from the cassette, the cassette is released and the user can remove it and place the biospecimen into the cassette. The BSP31 unit must be used exclusively with Brady™ B-482 label material and Brady™ R-6400 thermal transfer printer ribbon.2D barcodes – smaller with more information Label can be applied pre-process 20 year longevity of labels Easy to use printing systems Automatically fastens label to cassette Small footprint BSP™31 complete system:
- BSP™31 label attachment
- Brady™ BBP11 compact desktop printer
- A CR500 barcode reader
- B-482 tissue cassette labels
- B-481 StainerBondz™ slide labels
- R-6400 thermal transfer ribbon Used in histology and anatomic pathology.
Specifications
Specifications
| Description | BSP31 Label Attachment System - EU/UK |
| For Use With (Application) | Laboratory Identification, Tissue Cassette Labeling |
| Type | BSP31 Label Attachment System |
| Width (Metric) | 163.80 mm |
| Depth (Metric) | 262.60 mm |
| Height (Metric) | 165.30 mm |
| Weight (Metric) | 5.9 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction