missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ Electroporation Accessories: Flat Electrode
Flat Electrode can be used for both electroporation and electro cell fusion.
Brand: BTX™ 450108
Code : NEW
Additional Details : Weight : 0.25000kg
Requires : Banana cable and banana plug connector (BTX450217)
Description
- Generates either a divergent or homogeneous field depending on the orientation of the grooved electrodes
- Made of two rectangular, parallel plates of high grade stainless steel that are press-fitted into a polysulfone base
- Orient with the grooved sides of electrode facing one another to generate a divergent field for use in electro cell fusion
- Orient with the flat sides facing each other to provide a homogeneous field for electroporation
- Compatible with ECM 830 and ECM 2001 generators
- Gap sizes: 1 mm
- Volume: 0.5 mL
Specifications
Cell Fusion, Hybridoma Production, Plant Protoplast Fusion, Mammalian Cell Transfection | |
Stainless Steel, Polysulfone | |
Electroporation/Fusion Accessory | |
Divergent or Homogeneous | |
1 mm | |
Non-sterile | |
AC Sine Wave, DC Square Wave |
ECM 830, Gemini X2, ECM 2001+, Legacy ECM2001 Generator | |
BTX Electroporation and Electrofusion | |
Flat Electrode | |
0.04 in. | |
0.5 mL | |
Banana Plug to Banana Plug |
Intended for Research use only. Not for use in diagnostic or clinical procedures.