missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ Genetrodes™ Electrode Kit
Click to view available options
Electrode Shape:
Bent L-shaped
Straight
Length (Metric) Electrode:
1 mm
3 mm
5 mm
10 mm
Unit Size:
Each
Description
Includes
45-0203 Genetrodes/Genepaddle Holder, 45-0201 Square Post Cables and 45-0210 Coaxial Banana Plug Cable
- Needle-style reusable electrodes compatible with BTX Gemini X2 and ECM-2001 Electroporation Systems
- Five models available
- Models 508 and 510 are straight with gold tips designed for general in vivo applications
- Models 512, 514, and 516 are L-shaped electrodes with gold tips designed for in ovo electroporation
- 515 Genetrodes Holder correctly positions all electrodes at a predetermined gap (10 grooves, 1 mm apart)
Specifications
Specifications
| For Use With (Application) | In vivo, ex vivo, in ovo applications |
| For Use With (Equipment) | ECM 830, ECM 2001+, ECM 2001, and Gemini X2 |
| Material | Gold |
| Product Line | BTX Electroporation |
| Product Type | Electroporation accessory |
| Voltage | 200 V |
| Description | Genetrodes, 1 mm L-Shape (GOLD TIP) |
| Diameter (English) | 0.02 in. |
| Diameter (Metric) | 0.5 mm |
| Electrode Shape | Bent L-shaped |
| Show More |
Intended for Research use only. Not for use in diagnostic or clinical procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction