missing translation for 'onlineSavingsMsg'
Learn More

BTX™ Genetrodes™ Electrode Kit

Product Code. p-4908618
Click to view available options
Electrode Shape:
Bent L-shaped
Straight
Length (Metric) Electrode:
1 mm
3 mm
5 mm
10 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15457280

Brand: BTX™ 450162

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Includes

45-0203 Genetrodes/Genepaddle Holder, 45-0201 Square Post Cables and 45-0210 Coaxial Banana Plug Cable

Genetrodes™ Electrode Kit features needle-style reusable electrodes. Available in five models to suit your application needs.

  • Needle-style reusable electrodes compatible with BTX Gemini X2 and ECM-2001 Electroporation Systems
  • Five models available
  • Models 508 and 510 are straight with gold tips designed for general in vivo applications
  • Models 512, 514, and 516 are L-shaped electrodes with gold tips designed for in ovo electroporation
  • 515 Genetrodes Holder correctly positions all electrodes at a predetermined gap (10 grooves, 1 mm apart)

Specifications

For Use With (Application) In vitro, ex vivo, in ovo applications
For Use With (Equipment) ECM 830, ECM 2001+, ECM 2001, and Gemini X2
Material Gold
Product Line BTX Electroporation
Product Type Electroporation accessory
Voltage 200 V
Description Genetrodes Kit, 5 mm L-Shape (GOLD TIP)
Diameter (English) 0.02 in.
Diameter (Metric) 0.5 mm
Electrode Shape Bent L-shaped
Includes Genetrodes/Genepaddle Holder (45-0203), Square Post Cables (45-0201), Coaxial Banana Plug Cable (45-0210)
Length (English) Electrode 0.19 in.
Length (Metric) Electrode 5 mm
Life Span ∼1500+ Pulses
Pulse Number Range 1 sec. to 99 msec.
Pulse Length Range 10 μsec. to 99 msec. in PBS
Quantity 1 Ea.
Size (English) Gap 0.03 to 0.39 in.
Size (Metric) Gap 1 to 10 mm
Tip Type Needle Style
Sterility Non-sterile
Connection Type Banana Plug to Micrograbber
Pulse Form Square Wave
Show More Show Less

Intended for Research use only. Not for use in diagnostic or clinical procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.